Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR
Mfr # 2077-M (8)
Zoro # G3791516
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size M
- Color Black/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2077-M (8)
- Zoro # G3791516
- UPC # 812013023828
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- ANSELL Microflex V28, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S ( 7 ), 100 PK, Clear (V28)
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3016-S (7))
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 3XL, 1 PR (2077-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2077-L (9))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- MAGID DROC GPD780RT NitriX Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD780RT-11)
- Hexarmor Gloves & Hand Protection