Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR
Mfr # 2073-L (9)
Zoro # G3791385
product price: $20.25
/pr
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Size L
- Size L
- Color Black/Yellow
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2073-L (9)
- Zoro # G3791385
- UPC # 810001791063
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Fiberglass, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, EN 511 12X, Insulated Yes, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM LG, PR (MAL)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-C-21-NO-R5X-A)
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- HEXARMOR Coated Gloves, Polyurethane, Gray, S, PR (2085-S (7))
- HEXARMOR Safety Glove, Cut/Heat-Resist, Blk, 2XL, PR (3062-XXL (11))
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- Hexarmor Gloves & Hand Protection