Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 2077-XXL (11)
Zoro # G3791674
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL
- Color Black/Yellow
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2077-XXL (11)
- Zoro # G3791674
- UPC # 812013023859
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10" |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (2077-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 3XL, 1 PR (2077-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9011-L (9))
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- Hexarmor Cut-Resistant Gloves