Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR
Mfr # 1073-XS (6)
Zoro # G2143883
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XS
- Color Black/Blue
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1073-XS (6)
- Zoro # G2143883
- UPC # 812013027536
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- HONEYWELL NORTH Cartridge, Threaded, MV, CL, Olive, 1 PR, NIOSH (N750052L)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. (65692)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9013-M (8))
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (9356L)
- Hexarmor Cut-Resistant Gloves