Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR
Mfr # 1073-XL (10)
Zoro # G2143944
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1073-XL (10)
- Zoro # G2143944
- UPC # 812013027574
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, 2in.Hx12in.W, Green Bkgd (109253)
- MPOWER POLI Pump 5-Gas Detector CO2/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-NDIR)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UR19)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- HEXARMOR Knit Gloves, Blue, S, PR (3033-S (7))
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4081-L (9))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- Hexarmor Cut-Resistant Gloves