Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR
Mfr # 1073-M (8)
Zoro # G2143847
original price:
$15.94
31% off
new price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1073-M (8)
- Zoro # G2143847
- UPC # 812013027550
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- BRADY Fire Extinguisher Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Rectangle, English (47039)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (1073-XXXL (12))
- HEXARMOR Safety Gloves, XL , PR1 (2086X-XL (10))
- HEXARMOR Safety Gloves, L, PR (2052-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- Hexarmor Gloves & Hand Protection