Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR
Mfr # 1073-L (9)
Zoro # G2143829
original price:
$15.94
31% off
new price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1073-L (9)
- Zoro # G2143829
- UPC # 812013027567
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- HEROS PRIDE Whistle Chain, Metal, Gold (4014G)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- CONDOR Disposable Lab Coat, 3XL, White, PK30 (32KF61)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (1073-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (1073-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4032-S (7))
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3016-XXL (11))
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (18C894)
- Hexarmor Cut-Resistant Gloves