Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR
Mfr # 2065-XXXL (12)
Zoro # G3791498
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 3XL
- Color Black/Blue
- Glove Coating Coverage Full
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2065-XXXL (12)
- Zoro # G3791498
- UPC # 812013028724
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10" |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI/ISEA, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- HEXARMOR Cut Resistant Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (2065-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (2065-XL (10))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- HEXARMOR Safety Gloves, Blue/Black, M, PR (2135-M (8))
- HONEYWELL Cut-Resistant Gloves, Slip-On, L, PR (42-615BL/9L)
- Hexarmor Gloves & Hand Protection