Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR
Mfr # 1073-XXXL (12)
Zoro # G2143908
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 3XL
- Color Black/Blue
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1073-XXXL (12)
- Zoro # G2143908
- UPC # 812013027598
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 2-Mercaptobenzothiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (1073-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4027-XL (10))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8951B)
- Hexarmor Gloves & Hand Protection