Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 1073-XXL (11)
Zoro # G2143899
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 2XL
- Color Black/Blue
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1073-XXL (11)
- Zoro # G2143899
- UPC # 812013027581
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4544C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- TILLMAN 9Oz Grn Pant-42X32 (67004232)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (1073-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (1073-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- Hexarmor Cut-Resistant Gloves