Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR
Mfr # 2066-S (7)
Zoro # G2143865
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Color Blue/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2066-S (7)
- Zoro # G2143865
- UPC # 812013026577
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- SAFEWAZE Northstar Classic 65' Cable SRL (FS-FSP1265-G)
- TUCKER Glove, Fryer , 20", Medium, Pr (92263)
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3020-L (9))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (4045-M (8))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (5039-L (9))
- HEXARMOR Safety Gloves, A2, Gray, Full, 2XS, PR (2068X-XXS (5))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XS, 1 PR (2076-XXXS (4))
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (043-08)
- Hexarmor Gloves & Hand Protection