Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR
Mfr # 2066-M (8)
Zoro # G2143917
original price:
$15.47
3% off
new price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color Blue/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2066-M (8)
- Zoro # G2143917
- UPC # 812013026584
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815444)
- CAIMAN TIG Welding Gloves, Goatskin Palm, M, PR (1868-4)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, XL, Hi-Vis, Pr (347-11)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR (2066-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 2XL, 1 PR (2066-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 2XL, 1 PR (2062-XXL (11))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3022-S (7))
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (19L419)
- Hexarmor Cut-Resistant Gloves