Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 2066-L (9)
Zoro # G2143926
original price:
$15.45
10% off
new price: $13.89
/pr
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Blue/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2066-L (9)
- Zoro # G2143926
- UPC # 812013026591
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, 3XL, White, ChemMax(R) 2, Zipper (PBLC44428-3X)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- LACROSSE Size 13 Men's Steel Hip Wader, Black (24009091)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4032-M (8))
- HEXARMOR Cut Resistant Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (2065-XXL (11))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (2061-M (8))
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- Hexarmor Cut-Resistant Gloves