Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR
Mfr # 1071-XS (6)
Zoro # G3791787
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XS
- Color Black/Green
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1071-XS (6)
- Zoro # G3791787
- UPC # 812013027451
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 10" |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4SNW2-01-XS)
- ACCUFORM Severe Weather Safety Sign (MFEX541VP)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XS, 1 PR (1071-XXS (5))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, M, 1 PR (9032-M (8))
- HEXARMOR Knit Gloves, General Purpose, L, PR (3023-L (9))
- HEXARMOR Safety Gloves, 3XL, PR1 (4067-XXXL (12))
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8743FY)
- Hexarmor Cut-Resistant Gloves