Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR
Mfr # 1071-M (8)
Zoro # G3791805
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Black/Green
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1071-M (8)
- Zoro # G3791805
- UPC # 812013027475
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 4XL (LUX-TENR-Y4X)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (1071-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- HEXARMOR Safety Gloves, PR (3025-M (8))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4012-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 12, 1 PR (STACXPURT12)
- Hexarmor Cut-Resistant Gloves