Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR
Mfr # 1071-XXXL (12)
Zoro # G3791814
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 3XL
- Color Black/Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1071-XXXL (12)
- Zoro # G3791814
- UPC # 812013027512
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10" |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRSF111ID)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (1071-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XS, 1 PR (1071-XXS (5))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XS, 1 PR (2062-XS (6))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4071-XXXL (12))
- HEXARMOR Coated Gloves, Polyurethane, Gray, XL, PR (2085-XL (10))
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9393XL)
- Hexarmor Cut-Resistant Gloves