Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR
Mfr # 1070-XS (6)
Zoro # G3791884
product price: $4.25
/pr
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size XS
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1070-XS (6)
- Zoro # G3791884
- UPC # 812013027376
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XL (48-73-8943B)
- ILC DOVER Emergency Escape Hood (6000-11300-03)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- 3M Dual Cartridge Respirator Assembly 52P71, Organic Vapor/P95, Medium (52P71)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1070-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1070-XXS (5))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4027-L (9))
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (4041-XXL (11))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4072-XXXL (12))
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9370KFS)
- Hexarmor Cut-Resistant Gloves