Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR
Mfr # 1070-XL (10)
Zoro # G3791909
original price:
$16.52
71% off
new price: $4.65
/pr
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size XL
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1070-XL (10)
- Zoro # G3791909
- UPC # 812013027413
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- WEARWELL 20 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X20BK)
- LABELMASTER Blank Sign, 10-3/4" W, 10-3/4" H, No Text, White (STY)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1070-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1070-L (9))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4061-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- HEXARMOR Safety Gloves, PR (3025-M (8))
- Hexarmor Gloves & Hand Protection