Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR
Mfr # 1092-M (8)
Zoro # G3791708
product price: $4.89
/pr
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size M
- Color Black/Orange
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1092-M (8)
- Zoro # G3791708
- UPC # 812013026508
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350, PK100 (350)
- ANSELL Coat Apron, Blue, 50 In. L, M (56-910)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4011-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (2095-L (9))
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A4, PR (24-0513W/7S)
- Hexarmor Gloves & Hand Protection