Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR
Mfr # 1092-L (9)
Zoro # G3791735
product price: $4.49
/pr
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size L
- Color Black/Orange
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1092-L (9)
- Zoro # G3791735
- UPC # 812013026515
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Next Inspector, 60-1900-1014-L731 (60-1900-1014-L731)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- HEXARMOR Knit Gloves, Black, Size 9 (1032-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1092-XXS (5))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- HEXARMOR Knit Gloves, 1 PR (3080-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4072-XS (6))
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size L (DXG-E21-618L)
- Hexarmor Gloves & Hand Protection