Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR
Mfr # 1070-XXS (5)
Zoro # G3791997
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 1070-XXS (5)
- Zoro # G3791997
- UPC # 812013027369
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXS |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- JUSTIN ORIGINAL WORKBOOTS Size 10W Men's Chelsea Boot Steel Work Boot, Brown (235- 100 W)
- STEINER Welding Jacket, Black, Cotton, L (1160-L)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1070-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4027-L (9))
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A4, PR (24-0913B/9L)
- Hexarmor Gloves & Hand Protection