Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 1091-L (9)
Zoro # G3037065
product price: $3.99
/pr
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size L
- Color Black/Gray
- Glove Coating Coverage Palm
- Glove Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 1091-L (9)
- Zoro # G3037065
- UPC # 812013026430
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4122X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 473R87 (473R87)
- ACCUFORM OSHA DANGER SAFETY LABEL 600 VOLTS LELC165XVE (LELC165XVE)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- KEEN 6-Inch Work Boot, EE, Brown (1021467)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, S, 1 PR (1091-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XL, 1 PR (1091-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- HEXARMOR Knit Gloves, General Purpose, L, PR (2059-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- HEXARMOR Safety Gloves, L, PR (2052-L (9))
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-XL)
- Hexarmor Cut-Resistant Gloves