Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR
Mfr # 4061-XS (6)
Zoro # G2143497
product price: $28.99
/pr
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XS
- Glove Coating Material Uncoated
- Glove Coating Coverage None
- Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4061-XS (6)
- Zoro # G2143497
- UPC # 00812013028090
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN338, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000 (1HAB2)
- DIXON Poly Fog Nozzle, w/Bumper, 1" NPSH (FNB100S)
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4061-M (8))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4061-XXXL (12))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR (4061-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2070-XS (6))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (KE-GL40 3XL)
- Hexarmor Cut-Resistant Gloves