Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR
Mfr # 4062-M (8)
Zoro # G2143576
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M
- Color Gray/Orange
- Glove Coating Material Uncoated
- Glove Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4062-M (8)
- Zoro # G2143576
- UPC # 00812013027963
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 11-1/2" |
Glove Length Style | Extended Cuff |
Cuff Length | 4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E, Glove Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- HAWS Shower/Eyewash, Combination (8300CRP-8309CRP)
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (715)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4062-L (9))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR (4061-S (7))
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- Hexarmor Cut-Resistant Gloves