Shop All Leather Palm Gloves
Hexarmor
Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL
Mfr # 4063-XL (10)
Zoro # G5977655
Not eligible for select promotions
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / Red
- Thumb Style Keystone
- Glove Liner Material HPPE
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4063-XL (10)
- Zoro # G5977655
- UPC # 810001790776
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Cuff Length | 2 1/4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Overboots, Non Sterile, White, PK150 (BDOB)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- BRADY Label, 3/4 in W, White (M6-18-498)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474W)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, M (4063-M (8))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- Hexarmor Leather Palm Gloves