Shop All Leather Palm Gloves
Hexarmor
Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L
Mfr # 4063-L (9)
Zoro # G5976553
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / Red
- Thumb Style Keystone
- Glove Liner Material HPPE
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4063-L (9)
- Zoro # G5976553
- UPC # 810001790769
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Length | 9 1/2 in |
Cuff Length | 2 1/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size M/L (M210003)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, L ( 10 ), 100 PK, Orange (D01-09-010-100)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 195 psi, Rechargeable, 2.5 lb capacity (B417T)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- CONDOR Leather Gloves, S, PR (1VT32)
- Hexarmor Leather Palm Gloves