Shop All Leather Palm Gloves
Hexarmor
Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL
Mfr # 4063-XXXL (12)
Zoro # G5976544
product price: $31.35
/pr
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / Red
- Thumb Style Keystone
- Glove Liner Material HPPE
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4063-XXXL (12)
- Zoro # G5976544
- UPC # 810001790790
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 12 |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Cuff Length | 2 1/4 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, L, Black (9002)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- Hexarmor Leather Palm Gloves