Shop All Cut-Resistant Gloves
Hexarmor
Coated Gloves, Polyurethane, Gray, 2XS, PR
Mfr # 2085 XXS
Zoro # G6629371
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- ANSI/ISEA Cut Level A4
- Color Blue/Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2085 XXS
- Zoro # G6629371
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 2XS ( 5 ) |
Glove Size | XXS |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X43C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-4-PK (7122-4-PK)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (26H035)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XS, 1 PR (1071-XXS (5))
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XS, 1 PR (2060-XXS (5))
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 9/L, PR (WE21-3113G-9/L)
- Hexarmor Cut-Resistant Gloves