Shop All Cut-Resistant Gloves
Hexarmor
Coated Gloves, HPPE, 3XS, PR
Mfr # 1092-XXXS (4)
Zoro # G5730576
original price:
$5.19
10% off
$4.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 3XS
- ANSI/ISEA Cut Level A1
- Size 3XS ( 4 )
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 1092-XXXS (4)
- Zoro # G5730576
- UPC # 810001797027
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XS |
Size | 3XS ( 4 ) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 4 |
Size- Alpha | 3XS |
Size (Numeric) | 4 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3121X, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Smart-Fill Spout (85040)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 12PK (92743BPM)
- 3M Formaldehyde Monitor 3720 Plus, w/Analys (3720+)
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4012-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2073-XL (10))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (2065-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- Hexarmor Gloves & Hand Protection