Shop All Cut-Resistant Gloves
Hexarmor
Coated Gloves, Green/White, Size XL, PR
Mfr # 3050-XL (10)
Zoro # G006125094
product price: $11.55
/pr
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL ( 10 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3050-XL (10)
- Zoro # G006125094
- UPC # 810070602000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Glove Length | 10.4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Insulation Material None, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Tactility, High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- ALTA Knee Pads, Hard Cap, Navy, PR (50903)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7030)
- HEXARMOR Coated Gloves, Green/White, Size 2XL, PR (3050-XXL (11))
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- HEXARMOR Knit Gloves, Gray, Size 8 (1050-M (8))
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, S, 1 PR (5AL18)
- Hexarmor Gloves & Hand Protection