Shop All Cut-Resistant Gloves
Hexarmor
Coated Gloves, Green/White, Size L, PR
Mfr # 3050-L (9)
Zoro # G706125080
product price: $12.15
/pr
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size L ( 9 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3050-L (9)
- Zoro # G706125080
- UPC # 810070601997
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 10.2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Insulation Material None, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Tactility, High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- TRACMATES Antislip Footwear, M, PR (TRAC88802M)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HEXARMOR Coated Gloves, Green/White, Size S, PR (3050-S (7))
- HEXARMOR Coated Gloves, Green/White, Size 2XL, PR (3050-XXL (11))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- HEXARMOR Knit Gloves, Gray, Size 9 (1050-L (9))
- HEXARMOR Safety Gloves, M, PR (2052-M (8))
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - L (48-22-8952B)
- Hexarmor Cut-Resistant Gloves