Shop All Accessories
Hexarmor
Cleaning Wipes
Mfr # 14-10008
Zoro # G1200121
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 7/8 in
- For Use With All HexArmor Safety Eyewear
- Width 7 7/8 in
- Compatible with Product Type Lens
- Tissue Dispensing Type Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 14-10008
- Zoro # G1200121
- Country of Origin United States
- Category Accessories
Dimensions
Length | 4 7/8 in |
Width | 7 7/8 in |
Wipe Size | 7 7/8 in (W) x 4 7/8 in (L) |
Details
Item | Cleaning Wipes |
For Use With | All HexArmor Safety Eyewear |
Compatible with Product Type | Lens |
Tissue Dispensing Type | Individually Wrapped |
Tissue Type | Pre-Moistened |
Tissue Count | 100 |
Description
Cleaning Wipes, Compatible with Product Type Lens, For Use With All HexArmor Safety Eyewear, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 4 7/8 in, Tissue Type Pre-Moistened, Tissue Width 7 7/8 in
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pull Rod, 24 In Length, Drench Showers (128-156A)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (135479-LS)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (KCC 25688)
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In (379-2522524)
- HEXARMOR Cleaning Fluid (14-10006)
- HEXARMOR Goggle Cover (14-10016)
- HEXARMOR Cleaning Tissues (14-10009)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- HEXARMOR Eyewear Lanyard (14-10017)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- BLACKCANYON OUTFITTERS BCO RFID BIFOLD WALLET/ L-SHAPE/ BK/BR (BCO5654RFID)
- Hexarmor Accessories