Shop All Chemical Resistant Gloves
Hexarmor
Chemical Resistant Glove, M, PR
Mfr # 7071-M (8)
Zoro # G700528382
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Yellow
- Glove Size M/8
- Glove Materials Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber
- Glove Length 14 in
- Glove Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 7071-M (8)
- Zoro # G700528382
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M/8 |
Glove Length | 14 in |
Details
Item | Chemical Resistant Glove |
Color | Black/Blue/Yellow |
Glove Materials | Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber |
Glove Thickness | 1.5 mm |
Latex-Free | Yes |
Cuff Style | Gauntlet |
Glove Texture | Rough |
Supported / Unsupported | Supported |
Glove Coating Finish | Smooth |
Glove Coating Coverage | Full |
ANSI/ISEA Cut Level | A4 |
Glove Liner Material | Nylon, Polyester, Spadex, Steel |
Glove Texture Location | Fingers and Back of Hand |
Glove Coating Material | Nitrile |
ANSI/ISEA Impact Level | 2 |
Max. Temp. | 284 Degrees F |
EN ISO 374 Chemical Rating | Type A - JKLMOT |
Cut-Resistance Coverage | Full |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi |
Silicone-Free | Yes |
Thickness | 15 ga |
Brand and Series | HexChem(R) 7071 |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.5 mm, 14 in, Glove Size M/8, Color Black/Blue/Yellow, Supported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Alarm Signal Indicates Refrigerant Leak Sign, Landscape (OS-NS-A-710-L-10075)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- PIP PIP 97-500 Light Weight Inspection Gloves, Unhemmed, Cotton, Men's, 1-Dozen (97-500)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F51)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR Chemical Resistant Glove, L, PR (7071-L (9))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7310-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7310-L (9))
- HEXARMOR Safety Gloves, PR (7200-S (7))
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- Hexarmor Gloves & Hand Protection