Shop All Chemical Resistant Gloves
Hexarmor
Chemical Resistant Glove, 2XL, PR
Mfr # 7071-XXL (11)
Zoro # G800528381
product price: $36.79
/pr
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue/Yellow
- Glove Size XXL/11
- Glove Materials Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber
- Glove Length 14 3/5 in
- Glove Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7071-XXL (11)
- Zoro # G800528381
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XXL/11 |
Glove Length | 14 3/5 in |
Details
Item | Chemical Resistant Glove |
Color | Black/Blue/Yellow |
Glove Materials | Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber |
Glove Thickness | 1.5 mm |
Latex-Free | Yes |
Cuff Style | Gauntlet |
Glove Texture | Rough |
Supported / Unsupported | Supported |
Glove Liner Material | Nylon, Polyester, Spadex, Steel |
Glove Coating Material | Nitrile |
Glove Coating Finish | Smooth |
Glove Coating Coverage | Full |
ANSI/ISEA Cut Level | A4 |
Glove Texture Location | Fingers and Back of Hand |
Max. Temp. | 284 Degrees F |
EN ISO 374 Chemical Rating | Type A - JKLMOT |
Silicone-Free | Yes |
Cut-Resistance Coverage | Full |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi |
Brand and Series | HexChem(R) 7071 |
Thickness | 15 ga |
ANSI/ISEA Impact Level | 2 |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.5 mm, 14 3/5 in, Glove Size XXL/11, Color Black/Blue/Yellow, Supported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster Kevlar 22 Sleeve with Thumb Slot and hook and loop Closure Cut Level 4 (BFKV22TSVL)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- HEXARMOR Safety Gloves, PR (7061-XL (10))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7310-M (8))
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6521SCO)
- Hexarmor Chemical Resistant Gloves