Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size XL, 26 in Length
Mfr # 9919-XL (10)
Zoro # G1872231
product price: $817.99
/pr
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA, CE
- Material SuperFabric(R)
- Size XL
- Color Gray
- Closure Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9919-XL (10)
- Zoro # G1872231
- UPC # 815733014404
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | XL |
Length | 26 in |
Size (Length) | XL ( 26 in ) |
Overall Length | 26 in |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Material SuperFabric(R), Overall Length 26 in, Color Gray, Size XL, Fabric Weight 3.5 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 150 N, ANSI/ISEA Abrasion Cycles 45,200, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- LIFT SAFETY Briggs Full Brim White (HBFE-7W)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size L, 24 2/5 in Length (9919-L (9))
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- DELTA PLUS Chainsaw Chaps, Orange, Prolar, 12.3 Length (JE-9136Z)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- W.E. CHAPPS Hedge Trimmer Chapps (HTCS09 DK GRN)
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- Hexarmor Chain Saw Chaps