Hexarmor

Chainsaw Chaps, Gray, SuperFabric(R), Size XL, 26 in Length


product price: $488.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material SuperFabric(R)
  • Standards ANSI/ISEA, CE
  • Closure Type Snap On
  • Color Gray
  • Length 26 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 26 in
Size XL
Overall Length 26 in
Size (Length) XL ( 26 in )

Description

Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 26 in, Color Gray, Size XL, Fabric Weight 2.2 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.