Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size S, 20 in Length
Mfr # 9919-S (7)
Zoro # G1871680
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size S
- Material SuperFabric(R)
- Length 20 in
- Standards ANSI/ISEA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 9919-S (7)
- Zoro # G1871680
- UPC # 812013024870
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | S |
Length | 20 in |
Overall Length | 20 in |
Size (Length) | S ( 20 in ) |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Material SuperFabric(R), Overall Length 20 in, Color Gray, Size S, Fabric Weight 3.3 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 150 N, ANSI/ISEA Abrasion Cycles 45,200, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield, Gray, Polyethylene, Ratchet (M-206)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- MOLDEX Surgical Mask, N95, S, 4-Ply, PK10 (4651)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, M (SMB2-03-M)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 32 (564132-32)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 40 (564132-40)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- W.E. CHAPPS Strap Chapps, Length 27 In., Cotton, Orange, 1 Pair (SC06)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE91236)
- Hexarmor Abrasion & Cut Resistant Clothing