Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size L, 24 2/5 in Length
Mfr # 9915-L (9)
Zoro # G1871951
product price: $481.99
/pr
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material SuperFabric(R)
- Color Gray
- Length 24 2/5 in
- Closure Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9915-L (9)
- Zoro # G1871951
- UPC # 815733012509
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | L |
Length | 24 2/5 in |
Overall Length | 24 2/5 in |
Size (Length) | L ( 24 2/5 in ) |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 24 2/5 in, Color Gray, Size L, Fabric Weight 1.9 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- IRONWEAR Hard Hat Lanyard w/ Buckle Clip & Anti-Tangle PVC Cord (2625)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-21-0402)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE90233)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- ZORO SELECT Snake Gaiters, Black, Plastic, PR (281-OD)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- Hexarmor Abrasion & Cut Resistant Clothing