Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size 3XL, 30 in Length
Mfr # 9919-XXXL (12)
Zoro # G1872082
product price: $954.99
/pr
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Closure Type Snap On
- Length 30 in
- Material SuperFabric(R)
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9919-XXXL (12)
- Zoro # G1872082
- UPC # 815733014428
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | 3XL |
Length | 30 in |
Size (Length) | 3XL ( 30 in ) |
Overall Length | 30 in |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A9, ANSI/ISEA Cut Load 7,377 g, Material SuperFabric(R), Overall Length 30 in, Color Gray, Size 3XL, Fabric Weight 3.9 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 150 N, ANSI/ISEA Abrasion Cycles 45,200, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG564XL)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size L, 24 2/5 in Length (9919-L (9))
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size XL, 26 in Length (9919-XL (10))
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (194040)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Size M 26 to 46 in Waist Size, 33 in Length (WELJE9133ZHV)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE91233)
- Hexarmor Abrasion & Cut Resistant Clothing