Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size 3XL, 30 in Length
Mfr # 9915-XXXL (12)
Zoro # G1872329
product price: $589.99
/pr
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SuperFabric(R)
- Length 30 in
- Size 3XL
- Color Gray
- Standards ANSI/ISEA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9915-XXXL (12)
- Zoro # G1872329
- UPC # 815733012530
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 30 in |
Size | 3XL |
Overall Length | 30 in |
Size (Length) | 3XL ( 30 in ) |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 30 in, Color Gray, Size 3XL, Fabric Weight 2.8 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- SE-KURE DOMES AND MIRRORS KIDS Shatterproof Mirror, 24-inch x 24-inch (DM2424)
- HONEYWELL Headgear, For Use With North faceshield windows Gray (F400)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- ZORO SELECT Snake Gaiters, Black, Plastic, PR (281-OD)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 36 in Length (213836)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 36 (564132-36)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- CRACKSHOT Snake Chapz Fp Khaki Tan-Nylon - Short-Stky (R-13971)
- W.E. CHAPPS Strap Chapps, Length 26-1/2 In., Cotton, Denim, Elastic Closure Type, 1 Pair (SC07)
- Hexarmor Abrasion & Cut Resistant Clothing