Shop All Chain Saw Chaps
Hexarmor
Chainsaw Chaps, Gray, SuperFabric(R), Size 2XL, 28 in Length
Mfr # 9915-XXL (11)
Zoro # G1872511
product price: $583.99
/pr
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 in
- Material SuperFabric(R)
- Size 2XL
- Color Gray
- Closure Type Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 9915-XXL (11)
- Zoro # G1872511
- UPC # 815733012523
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Length | 28 in |
Size | 2XL |
Overall Length | 28 in |
Size (Length) | 2XL ( 28 in ) |
Description
Chaps, Garment Type Chaps, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 28 in, Color Gray, Size 2XL, Fabric Weight 1.2 lb, Waist Closure Snaps, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier YW Magnetic Wall Mount 9' Y Ref. Belt (M) (WMX140-YW-YRH-M-M-90)
- LORELL Support, Lumbar, Mesh (42171)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-2X (SV59W-2ZGM-2X)
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- Hexarmor Abrasion & Cut Resistant Clothing