Shop All Aprons
Hexarmor
Apron
Mfr # AP321
Zoro # G0621979
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Material SuperFabric(R)
- Length 30 in
- Width 24 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 30 in |
Width | 24 in |
Size | Universal |
Size (Length x Width) | 30 in x 24 in |
Overall Length | 30 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | Gray/Black |
Material | SuperFabric(R) |
Standards | ANSI/ISEA |
ANSI/ISEA Cut Level | A7 |
Fabric Weight | 0.7 lb |
ANSI/ISEA Puncture Level | 5 |
Features | Heavy Duty (Single Layer), Innovative Industrial Puncture Protection, Lightweight |
ANSI/ISEA Abrasion Level | 6 |
Garment Type | Apron |
Waist Closure | Strap |
Application | Industrial |
Number of Outside Pockets | 0 |
ANSI/ISEA Cut Load | 4,425 g |
Apron Type | Bib Apron |
Neck Closure Type | Strap |
Description
Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Waist Closure Strap, Neck Closure Strap, Material SuperFabric(R), Length 30 in, Number of Outside Pockets 0, Fabric Weight 0.7 lb, Width 24 in, Color Gray/Black, Size Universal, Standards ANSI/ISEA, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 5, Application Industrial, Features Heavy Duty (Single Layer), Innovative Industrial Puncture Protection, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- DELTANA Residential Letter B Oil Rubbed Bronze 4" (RL4B-10B)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475359)
- HEXARMOR Hexarmor Apron (AP382)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- HEXARMOR Split Leg Apron, ANSI/ISEA Cut Level A7, SuperFabric, Waist Closure Strap, 36 in Length, Gray/Black (AP361)
- UNCOMMON THREADS Adjustable Butcher Apron Wht (3018-2500)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- Hexarmor Workwear