Shop All Ear Plugs
Hexarmor
accuFit Disposable Foam Ear Plugs, Tapered Shape, 33 dB, Gray, 200 PK
Mfr # 18-12001
Zoro # G101777785
product price: $37.95
/pk 200, $0.19/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series accuFit
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | L |
Details
Series | accuFit |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Tapered |
Noise Reduction Rating | 33 dB |
Earplug Color | Gray |
Pairs Per Package | 200 |
Metal Detectable | No |
Standards | ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014 |
Insertion Method | Roll-Down |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box |
Style | Uncorded |
Electrically Insulated | Yes |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 200, Earplug Color Gray, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Pant Open Roadange (6323PO-XL)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- ZORO SELECT Traffic Cone, 42in H, Orange, Polyethylene (45YJ68)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- HEXARMOR simpleFit Disposable Foam Ear Plugs, Bullet Shape, 27 dB, Yellow, 400 PK (18-14003)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-34001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK (18-12002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- Hexarmor Ear Plugs