Shop All Ear Plugs
Hexarmor
accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow
Mfr # 18-11003
Zoro # G301778421
original price:
$46.79
5% off
new price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series accuFit
- Ear Plug Shape Tapered
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Details
Series | accuFit |
Ear Plug Shape | Tapered |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 32 dB |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Yellow |
Insertion Method | Roll-Down |
Ear Plug Color | Yellow |
Ear Plug Packaging | Dispenser Refill |
Ear Plug Pair Pack Type | Loose |
Standards | ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014 |
Metal Detectable | No |
Pairs per Package | 300 |
Earplug Pair Pack Type | Loose |
Earplug Packaging | Dispenser Refill |
Electrically Insulated | Yes |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Dispenser Refill, Earplug Pair Pack Type Loose, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 300, Earplug Color Yellow, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLUTCH GEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (MXGKGHVB/L)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 WESTSIDE ST, MENS PR (N1420-7.5M)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SA125G)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 60 PK (18-11004)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (18-11001)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Yellow, 48 PK (18-21001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (18-10002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- Hexarmor Hearing Protection