Shop All Ear Plugs
Hexarmor
accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK
Mfr # 18-10004
Zoro # G501777736
product price: $17.29
/pk 60, $0.29/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series accuFit
- Ear Plug Shape Tapered
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | S |
Earplug Size | S |
Size | S |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Series accuFit, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 60, Earplug Color Orange, Metal Detectable No, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- GLOWSHIELD Class 3, Hi-Viz Orange T-shirt, Size: XL (HW103FO (XL))
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (18-10002)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- HEXARMOR Disposable Earplug, 20 dB, 200 PK (18-13001)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-34001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- CLEAR 360 Electronic Ear Plugs, Hearing Protection, Bluetooth, 24dB NRR (PRO)
- Hexarmor Hearing Protection