Shop All Mechanics Gloves
Hexarmor
4021X GGT5 Mud size 12
Mfr # 4021X-XXXL (12)
Zoro # G111471376
product price: $70.85
/pr
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Hook-and-Loop
- Glove Length 11 1/5 in
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Standards CE, UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4021X-XXXL (12)
- Zoro # G111471376
- UPC # 815733013049
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Length | 11 1/5 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Details
Item | Safety Gloves |
Cuff Style | Hook-and-Loop |
Palm Material | Synthetic Leather |
Finger Coverage | Full Finger |
Standards | CE, UKCA |
EN 388 Impact Rated | Yes |
EN 388 Rating | 4X44FP |
Glove Back Material | IR-X(R) Impact Exoskeleton(TM) |
High-Visibility Features | High-Visibility Color Scheme |
ANSI/ISEA Impact Level | 2 |
Glove Coating Coverage | Palm |
Cuff Material | Neoprene |
ANSI/ISEA Heat Level | 2 |
ANSI/ISEA Puncture Level | 5 |
ANSI/ISEA Abrasion Level | 6 |
Includes Reinforced Thumb Crotch | Yes |
Hand Protection Style | Glove |
ANSI/ISEA Cut Level | A8 |
Series | GGT5(R) |
Description
Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material IR-X(R) Impact Exoskeleton(TM), High-Visibility Features High-Visibility Color Scheme, Standards CE, UKCA, ANSI/ISEA Cut Level A8, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-L (9))
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2028X-XXL (11))
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-STL-XL (10))
- AZUSA SAFETY Mechanics Gloves, S, Black/Red (KX03)
- Hexarmor Mechanics Gloves