Shop All Cut-Resistant Sleeves
Hexarmor
19inch Protective Sleeve-Medium-Right
Mfr # AS019X-M (8)(R)
Zoro # G6618040
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 19 in
- Color Black, Gray
- Includes Thumb Loop
- Cut-Resistant Material SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # AS019X-M (8)(R)
- Zoro # G6618040
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Length | 19 in |
Sleeve Size | M |
Details
Item | Cut-Resistant Sleeve |
Color | Black, Gray |
Includes | Thumb Loop |
Cut-Resistant Material | SuperFabric(R) |
Sleeve Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | 6 |
ANSI/ISEA Puncture Level | 3 |
Sleeve Style | Sleeve with Thumbhole |
Standards | ANSI/ISEA, EN388 |
ANSI/ISEA Cut Level | A7 |
ANSI/ISEA Abrasion Cycles | 22,600 |
Suggested Use Environment | Not Specified |
Cuff Style | Hemmed |
Application | Industrial |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Black, Gray, Size M, Standards ANSI/ISEA, EN388, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's 2-in-1 Hat, Pull-down Face Mask, Polyester, Spandex, FastDry Technology, Charcoal, Universal (A202-CHH OFA)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Lavender (NGPF7004)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, 3XL (AG10009S-XXXL (12))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XL (1010-XL (10))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, 3XL (AG8TW-XXXL (12))
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length (9372)
- Hexarmor Cut-Resistant Sleeves