Shop All Cut-Resistant Sleeves
Hexarmor
19inch Protective Sleeve-Large-Right
Mfr # AS019X-L (9)(R)
Zoro # G6611567
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 19 in
- ANSI/ISEA Cut Level A7
- Color Black, Gray
- Includes Thumb Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # AS019X-L (9)(R)
- Zoro # G6611567
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 19 in |
Sleeve Size | L |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A7 |
Color | Black, Gray |
Includes | Thumb Loop |
Cut-Resistant Material | SuperFabric(R) |
Sleeve Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | 6 |
Standards | ANSI/ISEA, EN388 |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Abrasion Cycles | 22,600 |
Cuff Style | Hemmed |
Suggested Use Environment | Not Specified |
Application | Industrial |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Black, Gray, Size L, Standards ANSI/ISEA, EN388, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200 (63200)
- CARHARTT Hooded Swtshrt, Nvy, 50Cotton/50PET, XL (K122-472 XLG TLL)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- HEXARMOR 19inch ProtectiveSleeve-ExtraLarge-Right (AS019X-XL (10)(R))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XS (AS019S-XS (6))
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- Hexarmor Cut-Resistant Sleeves