Shop All Cut-Resistant Sleeves
Hexarmor
19 inch Protective Sleeve-Medium-Left
Mfr # AS019X-M (8)(L)
Zoro # G6623482
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 19 in
- ANSI/ISEA Cut Level A7
- Color Black, Gray
- Includes Thumb Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # AS019X-M (8)(L)
- Zoro # G6623482
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Length | 19 in |
Sleeve Size | M |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A7 |
Color | Black, Gray |
Includes | Thumb Loop |
Cut-Resistant Material | SuperFabric(R) |
Sleeve Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | 6 |
Standards | ANSI/ISEA, EN388 |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Abrasion Cycles | 22,600 |
Application | Industrial |
Cuff Style | Hemmed |
Suggested Use Environment | Not Specified |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A7, Sleeve Style Sleeve with Thumbhole, Color Black, Gray, Size M, Standards ANSI/ISEA, EN388, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12 Pairs (558)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: V-4 (TDJ404VPE)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-425)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- HEXARMOR Sleeve, Gripped, A6, 18" L, S, Gray/Green (2044-S (7))
- HEXARMOR Safety Sleeve (2043)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- Hexarmor Abrasion & Cut Resistant Clothing