Shop All Chemical Resistant Gloves
Hexarmor
13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR
Mfr # 7212-XL (10)
Zoro # G4233203
product price: $23.75
/pr
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Yellow
- Size XL
- Chemical Resistant Glove Material PVC/Nitrile
- Glove Materials PVC/Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 7212-XL (10)
- Zoro # G4233203
- UPC # 812013023750
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile / PVC, Palm and Fingers, 2.44 mil, 13 in, Cuff Gauntlet, Lining HPPE, Glove Size XL, Color High-Visibility Yellow, Supported, Standards ANSI/ISEA, CE, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- MCR SAFETY Glasses, Dominator DM3 Magnifier 1.5 Brown MAX6, 12PK (DM13H15BPF)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, 2XL, 1 PR (7212-XXL (11))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, L, 1 PR (7212-L (9))
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- HEXARMOR Safety Gloves, PR (7061-XXL (11))
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- Hexarmor Chemical Resistant Gloves